Shop All Centrifuges
Heathrow Scientific
SPROUT Centrifuge Package, Max. Speed 6000 rpm
Mfr # 120611
Zoro # G8335285
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Lab Equipment 6 x 1.5mL, 6 x 2mL
- Temp. Range (C) 2 Degrees to 40 Degrees
- Temp. Accuracy (C) +/- 1 Degrees
- Maximum Test Tube Size 2 mL
- Max. Temp. (C) 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120611
- Zoro # G8335285
- Country of Origin China
- Category Centrifuges
Dimensions
Maximum Test Tube Size | 2 mL |
Overall Width | 5 in |
Overall Depth | 6 in |
Rotor Dia. | 2.7 in |
Overall Height | 4 1/4 in |
Rotor Diameter | 4 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 6 x 1.5mL, 6 x 2mL, Max. Speed - Lab Equipment 6,000 RPM, Lab Rotor Type Angled, Fixed, Speed Control Fixed, Programmable Yes, Display Analog, Adapters Included (16) 0.2 mL, (6) 1.5/2 mL, Lab Rotor Material Plastic, Rotor Dia. 2.7 in, Overall Depth 6 in, Overall Height 4 1/4 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Cartridge Kit - Tap Feed, 4 Module Type (D5028)
- DYNALON Drying Rack, Steel, White, Angled, 32 Pegs (559165-0005)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- KONTES Glass Funnel, for 25mm ULTRA-WARE Microfi (953701-0000)
- HEATHROW SCIENTIFIC GUSTO Centrifuge Package, Max. Speed 12,500 rpm (HS10050)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120610)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- OHAUS Centrifuge, Aluminum, Benchtop, 15A AC (FC5718)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Blue Lid, 1.5/2.0mL Tube (C1008-B)
- Heathrow Scientific Centrifuges