Shop All Centrifuges
Heathrow Scientific
SPROUT Centrifuge Package, Max. Speed 6000 rpm
Mfr # 120610
Zoro # G8331767
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Control - Centrifuges Fixed
- Programmable Yes
- Amps 0.6
- Temp. Range (C) 2 Degrees to 40 Degrees
- Noise Reduction Rating NRR (dB) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # 120610
- Zoro # G8331767
- Country of Origin China
- Category Centrifuges
Dimensions
Rotor Dia. | 2.7 in |
Overall Depth | 6 in |
Maximum Test Tube Size | 2 mL |
Overall Height | 4 1/4 in |
Overall Width | 5 in |
Rotor Diameter | 2 3/4 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 6 x 1.5mL, 6 x 2mL, Max. Speed - Lab Equipment 6,000 RPM, Lab Rotor Type Angled, Fixed, Speed Control Fixed, Programmable Yes, Display Analog, Adapters Included (16) 0.2 mL, (6) 1.5/2 mL, Lab Rotor Material Plastic, Rotor Dia. 2.7 in, Overall Depth 6 in, Overall Height 4 1/4 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC ASHEVILLE Advanced Protocol Oven, Mechanical Conve (51028126)
- GLOBE SCIENTIFIC Slide Folder, Cardboard, PK10 (513025)
- UNITED SCIENTIFIC PiPETte/Instrument Organizer Tray, Pp (PPT004)
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120611)
- HEATHROW SCIENTIFIC GUSTO Centrifuge Package, Max. Speed 12,500 rpm (HS10050)
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- VELAB Digital Tabletop Centrifuge 4000 r /min, increments of 10 units (VE-4003)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- Heathrow Scientific Centrifuges