Shop All Microscope Slide Staining Jars
Heathrow Scientific
Slide Staining Tray, Disposable, Black
Mfr # HS15951A
Zoro # G4020021
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Material Polypropylene
- Color Black
- Number of Slots 8
- Holds (8) 76 x 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS15951A
- Zoro # G4020021
- Country of Origin China
- Category Microscope Slide Staining Jars
Dimensions
Height | 1 1/2 in |
Width | 5 3/8 in |
Overall Width | 5 in |
Overall Length | 12 in |
Size | 12 x 5 x 1.2 in |
For Slide Width | 26 mm |
For Slide Length | 76 mm |
Details
Item | Slide Staining Tray |
Material | Polypropylene |
Color | Black |
Number of Slots | 8 |
Holds | (8) 76 x 26 mm |
Includes | Dark Lid |
Product Type | Microscope Slide Staining Tray |
Number of Compartments | 8 |
Number of Slides/Slide Boxes Held | 8 |
Description
Slide Staining Tray, Product Type Microscope Slide Staining Tray, Material Polypropylene, Overall Length 12 in, Overall Width 5 in, Size 12 x 5 x 1.2 in, Holds (8) 76 x 26 mm, Number of Slides/Slide Boxes Held 8, Number of Compartments 8, For Slide Length 76 mm, Includes Dark Lid, For Slide Width 26 mm, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH1000 Polycarbonate Laboratory pH Sensor (PH1000)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- A2Z SCILAB Sterilization Autoclave Cassette for 5 Instruments, Stainless Steel (A2Z-ZR092)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- GLOBE SCIENTIFIC Staining Jar, 63x63x114 mm (513200-1)
- AMSCOPE Microbiology Science Fair Kit for Growing Bacteria and other Microorganisms (SK-103)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- AMSCOPE Spore Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5S)
- AMSCOPE Bacteria Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- Heathrow Scientific Slides & Slide Containers