Shop All Laboratory Mailers
Heathrow Scientific
Slide Mailer, Light Brown, PK25
Mfr # HS9903
Zoro # G4021367
product price: $18.55
/pk 25, $0.74/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (1) 3 in L x 1 in W Slide
- Width 3-1/4"
- Color Brown
- Length 3-3/4"
- Material Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS9903
- Zoro # G4021367
- Country of Origin China
- Category Laboratory Mailers
Dimensions
Width | 3-1/4" |
Length | 3-3/4" |
Holds Slide Length | 3 in |
Inside Length | 4 in |
Holds Slide Width | 1 in |
Outside Height | 1/8 in |
Outside Length | 3 3/4 in |
Inside Width | 2 in |
Outside Width | 1 5/8 in |
Inside Height - English | 2 in |
Outside Length - Metric | 95 mm |
Outside Height - English | 1 3/4 in |
Inside Length - English | 4 in |
Details
Item | Lab Slide Mailer |
Holds | (1) 3 in L x 1 in W Slide |
Color | Brown |
Material | Cardboard |
Holds Container Style | Slides |
Wall Type | Double Wall |
Holds Number of Slides | 1 |
Type | Disposable |
Description
Lab Slide Mailer, Outside Height - English 1 3/4 in, Inside Length - English 4 in, Inside Height - English 2 in, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 1, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length 3 in, Holds Slide Width 1 in, Material Cardboard, Color Brown, Standards Not Applicable, Outside Length - Metric 95 mm, Board Test Not Applicable, Wall Type Double Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511G)
- PICA Dry Special Summer Leads Refill Leads, Assorted, Graphite, Red & White, 8PK (4070)
- SMEAD File Folders, 1/3 Tab, Legal, Blue, Pk100 (17043)
- TOPS 6 x 9" Steno Book, 80 Pg (TOP8021)
- HEATHROW SCIENTIFIC Slide Mailer5 slot, Natural, PK25 (HS15986)
- HEATHROW SCIENTIFIC Slide Mailer, 5 Slot, Assorted, PK25 (HS15983G)
- HEATHROW SCIENTIFIC Slide Mailer2 Slot, Assoted, PK25 (HS15983A)
- HEATHROW SCIENTIFIC Slide Mailer, 2 Slot, PK36 (HS9904)
- POLAR-TECH Lab Mailer, 3 Test Tubes (725/CP)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513014)
- GLOBE SCIENTIFIC Slide Mailer, Pp, Natural, PK1000 (513041)
- Heathrow Scientific Mailing Tubes & Cartons