Shop All Microscope Accessories
Heathrow Scientific
Slide Mailer for 5 Slides, Plastic, Natural, 25/cs, 25PK
Mfr # 212620
Zoro # G304971799
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 6.5 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # 212620
- Zoro # G304971799
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 4 in |
Width | 6.5 in |
Length | 4 in |
Description
Mailers offer secure protection for storage, transportation or staining of microscope slides. Durable polypropylene container holds up to five standard 1 x 3 inch slides. Slotted interior channels keep slides separated and facilitate quick removal. Lid closes securely to keep slides safe.
Capacity: 5 Standard Slides (25 x 75 mm and 1 x 3 inches) Overall Dimensions (mm): 43 x 24 x 88 Overall Dimensions (inches): 1.69 x 0.94 x 3.46 Packaged: 25 per Case Disposable End openingShipping Weight: 0.75 lbs
Shipping Dimensions: 6.50 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Capacity: 5 Standard Slides (25 x 75 mm and 1 x 3 inches) Overall Dimensions (mm): 43 x 24 x 88 Overall Dimensions (inches): 1.69 x 0.94 x 3.46 Packaged: 25 per Case Disposable End openingShipping Weight: 0.75 lbs
Shipping Dimensions: 6.50 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN Cork 34X14 Glossy Wood Synthetic Top, 22.5Mm Dia Synthetic Cork Shank, T Top Bar Top (140250)
- LAB SAFETY SUPPLY Swab, Foam, 4mm Rigid Tip, PK100 (22CW70)
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- CELLTREAT Serological Pipet, Individual Plastic Packed in Bags, Sterile, 100mL (229220A)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- AMSCOPE Portable Carrying Case for Handheld Microscopes, Microscope Eyepiece Cameras black (CB-HH)
- AMSCOPE 6.3MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU633-FL)
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount (BBB)
- Heathrow Scientific Microscopes