Shop All Microscope Accessories
Heathrow Scientific
Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK
Mfr # 212620A
Zoro # G504971810
product price: $32.25
/pk 25, $1.29/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 212620A
- Zoro # G504971810
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Length | 4 in |
Description
Mailers offer secure protection for storage, transportation or staining of microscope slides. Durable polypropylene container holds up to five standard 1 x 3 inch slides. Slotted interior channels keep slides separated and facilitate quick removal. Lid closes securely to keep slides safe.
Colors: Red, Yellow, Blue, Purple and Orange Capacity: 5 Standard Slides (25 x 75 mm and 1 x 3 inches) Overall Dimensions (mm): 43 x 24 x 88 Overall Dimensions (inches): 1.69 x 0.94 x 3.46 Packaged: 25 per Case Disposable End openingShipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Colors: Red, Yellow, Blue, Purple and Orange Capacity: 5 Standard Slides (25 x 75 mm and 1 x 3 inches) Overall Dimensions (mm): 43 x 24 x 88 Overall Dimensions (inches): 1.69 x 0.94 x 3.46 Packaged: 25 per Case Disposable End openingShipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-H)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229030B)
- LAB SAFETY SUPPLY Pipette, 5mL, PK500 (21F236)
- BUNTING Magnetic Pull Test Kit with Digital Scale Kit (PTK-2000-DS)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- AMSCOPE 64 LED Microscope Ring Light with Dimmer (LED-64S-V203)
- AMSCOPE Portable Carrying Case for Handheld Microscopes, Microscope Eyepiece Cameras black (CB-HH)
- AMSCOPE 0.7X Barlow Lens For SM Stereo Microscopes (48mm) (SM07-V203)
- AMSCOPE Pair of Extreme Widefield 20X Eyepieces (30mm) (EP20X30E)
- Heathrow Scientific Microscopes