Shop All Microscope Accessories
Heathrow Scientific
Slide Mailer for 2 Slides, Plastic, Natural, 25/cs, 25PK
Mfr # 212621
Zoro # G104971821
product price: $32.25
/pk 25, $1.29/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 4 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 212621
- Zoro # G104971821
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 6 in |
Length | 4 in |
Height | 6 in |
Description
Mailers offer secure protection for storage and transportation of microscope slides. Each durable polypropylene Slide Mailer holds up to two standard 1 x 3 inch slides securely. Large, easy to open and close snaps secure slides until retreived. Feature large surface for labeling of contents.
Capacity: 2 Standard Slides (25 x 75 mm and 1 x 3 inches) Overall Dimensions (mm): 93 x 68 x 5 Overall Dimensions (inches): 3.66 x 2.67 x 0.19 Packaged: 25 per Case DisposableShipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Capacity: 2 Standard Slides (25 x 75 mm and 1 x 3 inches) Overall Dimensions (mm): 93 x 68 x 5 Overall Dimensions (inches): 3.66 x 2.67 x 0.19 Packaged: 25 per Case DisposableShipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable 300-Memory All Function Digita (98766-09)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK6)
- HEATHROW SCIENTIFIC Inoculatng Needle/Loop, 10uL Rigid, PK1000 (HS81121D)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera W/ 5MP Photo-capture (AF205)
- AMSCOPE 1X Adjustable C-mount Relay Lens for Microscope Cameras (RU100A)
- Heathrow Scientific Microscope Accessories