Shop All Laboratory Mailers
Heathrow Scientific
Slide Mailer, 2 slot, Natural, PK25
Mfr # HS15983B
Zoro # G4174965
product price: $12.59
/pk 25, $0.50/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (2) 3 in L x 1 in W Slides
- Width 4"
- Length 5-3/4"
- Color Natural
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS15983B
- Zoro # G4174965
- Country of Origin China
- Category Laboratory Mailers
Dimensions
Width | 4" |
Length | 5-3/4" |
Inside Length | 3 in |
Outside Width | 2 5/8 in |
Holds Slide Width | 1 in |
Outside Length | 3 5/8 in |
Outside Height | 1/8 in |
Inside Width | 2 in |
Holds Slide Length | 3 in |
Inside Height - English | 2 in |
Outside Length - Metric | 93 mm |
Outside Height - English | 2 3/4 in |
Inside Length - English | 3 in |
Details
Item | Lab Slide Mailer |
Holds | (2) 3 in L x 1 in W Slides |
Color | Natural |
Material | Polypropylene |
Holds Container Style | Slides |
Holds Number of Slides | 2 |
Wall Type | Single Wall |
Type | Reuseable |
Description
Lab Slide Mailer, Outside Height - English 2 3/4 in, Inside Length - English 3 in, Inside Height - English 2 in, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 2, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length 3 in, Holds Slide Width 1 in, Material Polypropylene, Color Natural, Standards Not Applicable, Outside Length - Metric 93 mm, Board Test Not Applicable, Wall Type Single Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Envelope, Poly Zip Env, Ast Pk (PFX85292)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- MARTHA STEWART Weston Stackable White Engineered Wood Boxes W/ Drawers, Desktop Organizers, 5.25in x 7in, 2PK (LY-E2208115-2-WH-MS)
- BSC PREFERRED 4 x 5/32'' White Paper Twist Ties, 2000PK (S-15874W)
- HEATHROW SCIENTIFIC Slide Mailer5 slot, Natural, PK25 (HS15986)
- HEATHROW SCIENTIFIC Slide Mailer2 Slot, Assoted, PK25 (HS15983A)
- THERMOSAFE Test Tube Mailer, 6 in H, PK300 (357)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- GLOBE SCIENTIFIC Slide Mailer, Pp, Natural, PK1000 (513041)
- THERMOSAFE Test Tube Mailer, PK200 (408)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150, Color: White (364)
- Heathrow Scientific Laboratory Mailers