Shop All Bench Protectors & Liners
Heathrow Scientific
Silicone Safety Lab Mat, Purple
Mfr # 212611
Zoro # G905299247
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 212611
- Zoro # G905299247
- Country of Origin China
- Category Bench Protectors & Liners
Description
The Safety Lab Mat is an economical solution to help keep benchtops clean and safe from stains, spills and wear. Save money by eliminating the need for repeated purchases and disposal costs associated with disposable paper mats. The lab mat is made from a durable FDA approved silicone material that creates a stain resistant washable working surface. When the mat is done being used, it can be easily cleaned using any standard disinfectant by simply wiping it, or putting it in a dishwasher and it's ready for repeated use. Since the lab mat is reusable, it helps reduce waste making it a more environmentally friendly option over the alternative paper mats.The Safety Lab Mat offers a large working surface that is anti-skid which when dealing with harsh chemicals and delicate glassware helps keep items in place and prohibits the lab mat from sliding out from underneath. The mat's surface is also noise dampening, reducing sound from the vibration of common benchtop equipment. The lab mat can be used with items such as centrifuges, vortex mixers, hot plates, stirrers, pipettes and so much more. When using the mat with magnetic stirrers there is a designated area with internal metal inserts to keep stir bars from wandering around the working surface. A lip design around the outer edge of the mat helps contain spillage that may occur when in use keeping benchtops safe and clean.
Color Side One: Solid Purple Color Side Two: Gray design on Purple background Mat Dimensions: 35 x 60 cm (14 x 23.5 inches) Thickness: 2 mm Operating Temperature: -50°C to 200°C (-58°F to 392°F) Made from FDA food grade silicone Ideal for every type of laboratory Protect countertops from hot items up to 200°C (392°F) General chemical resistance from moderate oxidizing chemicals, concentrated sodium hydroxide Not resistant to many solvents, oils, concentrated acids and dilute sodium hydroxide Washable with standard disinfectants in sinks or dishwashers allow for easy clean up for repetitive uses Mat can be rolled up for compact storage Autoclavable at 121° for 15 minutesShipping Weight: 1.64 lbs
Shipping Dimensions: 3.00 x 14.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Color Side One: Solid Purple Color Side Two: Gray design on Purple background Mat Dimensions: 35 x 60 cm (14 x 23.5 inches) Thickness: 2 mm Operating Temperature: -50°C to 200°C (-58°F to 392°F) Made from FDA food grade silicone Ideal for every type of laboratory Protect countertops from hot items up to 200°C (392°F) General chemical resistance from moderate oxidizing chemicals, concentrated sodium hydroxide Not resistant to many solvents, oils, concentrated acids and dilute sodium hydroxide Washable with standard disinfectants in sinks or dishwashers allow for easy clean up for repetitive uses Mat can be rolled up for compact storage Autoclavable at 121° for 15 minutesShipping Weight: 1.64 lbs
Shipping Dimensions: 3.00 x 14.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE RAY-SORB GL 45 Media Bottles, w/Blue PP C (14399-250)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 4.0 4L. (LC122704)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5920)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Blu/Wht (120599)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120747)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Prpl/Gry (120507)
- HEATHROW SCIENTIFIC Lab Mat, Silicn Bnch Protectr, Yl-Gry/Blue (120506)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- LABEXACT Lab Bench Protector Paper (36L292)
- DYNALON LABORATORY LINER EXTRA BENCHGUARD (504314-0002)
- Heathrow Scientific Laboratory Hoods & Enclosures