Shop All Bottles & Jars
Heathrow Scientific
Safety Bottle Carrier, 1.5 L, Blue
Mfr # 120917
Zoro # G709981515
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # 120917
- Zoro # G709981515
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Safety Bottle Carrier, 1.5 L, Blue |
Description
Safety Bottle Carrier, 1.5 L, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILEWARE Spatula, 9 in L, 0.75 fl oz, WH, PK100 (F36931-0150)
- TOOL GV1750 7 x 5 in. Furnace Pipe Reducer (TO148827)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989M)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Clr/Grn, PK6 (HS120254)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Wht/Blue, PK6 (HS120255)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack, Orange (HS24306)
- HEATHROW SCIENTIFIC RACK WIRE DRYING 90 19 IN HX18 (HS23243A)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wide, Clr/Wht, PK6 (HS120245)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wde, Clr/Blue, PK6 (HS120249)
- DYNALON Blue, Wash Bottle Closure (WGZ234W)
- Heathrow Scientific Bottles & Jars