Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
RPL INSERTS 16MM TUBE, PK4
Mfr # HS2201B
Zoro # G8197892
product price: $30.95
/pk 4, $7.74/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16mm test tube
- Holds 16mm vials
- Color White
- Material Polystyrene
- Number of Compartments 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS2201B
- Zoro # G8197892
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Overall Length | 14 1/4 in |
Overall Width | 8 1/4 in |
Details
Item | Tray Insert |
Type | 16mm test tube |
Holds | 16mm vials |
Color | White |
Material | Polystyrene |
Number of Compartments | 8 |
Industry Type | Healthcare |
Product Type | Tray Insert |
Description
Replacement Insert Trays for Droplet Blood Collection Tray with 16mm Tubes PK 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottles, 500ml 16oz, Polyethylene w/Red Polypropylene Cap 4Pk (124160016)
- ZORO SELECT Clear Dippas W/Handle, 250mL, Pk50 (507054-0250)
- ROCKER SCIENTIFIC CO LTD MF5 Series Magnetic Filter Funnel with Lid Kit, 500mL, 47mm, 1/Pk (200500-01)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- HEATHROW SCIENTIFIC Holder, 1 Slots, 1 Compartments, 3-5/16" H (HS234521)
- HEATHROW SCIENTIFIC Tube Storage Box, Green, 100 Well, PK5 (HS120202)
- HEATHROW SCIENTIFIC Drawer Organizer, 3 Slots, 2-1/2" H (HS2538A)
- HEATHROW SCIENTIFIC Storage Container, 3 Slots, 16" H (HS1042)
- HEATHROW SCIENTIFIC Tube Storage Box, Assorted, 81-Well, PK5 (HS120040)
- HEATHROW SCIENTIFIC STGE BIN WRKSTA CL (HS234523)
- QUINCY LAB Shelf Supports for Models 20, 30, 40, PR (101-3001)
- Heathrow Scientific Lab Freezer Boxes & Racks