Shop All Bench Protectors & Liners
Heathrow Scientific
Ribbed Matting, Silicone, White
Mfr # 120738
Zoro # G8017704
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color White
- Number of Sheets 1
- Product Type Ribbed Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # 120738
- Zoro # G8017704
- Country of Origin China
- Category Bench Protectors & Liners
Dimensions
Details
Item | Ribbed Mat |
Material | Silicone |
Color | White |
Number of Sheets | 1 |
Product Type | Ribbed Mat |
Description
Ribbed Mat, Silicone, White, Number of Sheets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Spatulas, Sterile, Pyrogen Free, PK100 (120625)
- ZORO SELECT Tapered Drum Thief, 200mL, 42 In L, PK12 (5548)
- MEMMERT Oven, Perforated Shelf, 500 Model Size (B00325)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Total Clear DPD4 Reagent (486670)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Blu/Wht (120599)
- HEATHROW SCIENTIFIC Silicone Safety Lab Mat, Purple (212611)
- HEATHROW SCIENTIFIC Lab Mat, Silicn Bnch Protectr, Yl-Gry/Blue (120506)
- HEATHROW SCIENTIFIC Silicone Safety Lab Mat, Blue (212617)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Prpl/Gry (120507)
- LABEXACT Lab Bench Protector Paper, PK50 (36L288)
- Heathrow Scientific Laboratory Hoods & Enclosures