Shop All Pipette Tips & Accessories
Heathrow Scientific
Reagent Reservoir, Polystyrene, PK200
Mfr # 120643
Zoro # G8088483
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Basin
- Material of Construction Polystyrene
- Capacity 50mL
- Accessory Type Reagent Reservoir
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # 120643
- Zoro # G8088483
- Country of Origin China
- Category Pipette Tips & Accessories
Details
Type | Basin |
Material of Construction | Polystyrene |
Capacity | 50mL |
Item | Reagent Reservoir |
Accessory Type | Reagent Reservoir |
Description
Reagent Reservoir, Basin, Material of Construction Polystyrene, Capacity 50mL, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR240)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Narrow Mouth, PK12 (6FAH9)
- UNITED SCIENTIFIC Convex Mirror, 50Mm Dia / 150Mm Fl (MCV506)
- HEATHROW SCIENTIFIC Reagent Reservoir, 25mL, Sterile, PK200 (120640)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- HEATHROW SCIENTIFIC Reagent Reservoir, Polypropylene, PK2 (120734)
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- ACCURIS INSTRUMENTS Pipette Tips, 10ml, PK100 (P7700-T10M)
- Heathrow Scientific Pipettes & Pipettors