Shop All Pipette Tips & Accessories
Heathrow Scientific
Reagent Reservoir, Polypropylene, PK2
Mfr # 120733
Zoro # G8089077
product price: $57.15
/pk 2, $28.58/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Basin
- Capacity 100mL
- Material of Construction Polypropylene
- Accessory Type Reagent Reservoir
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120733
- Zoro # G8089077
- Country of Origin China
- Category Pipette Tips & Accessories
Details
Type | Basin |
Capacity | 100mL |
Material of Construction | Polypropylene |
Item | Reagent Reservoir |
Accessory Type | Reagent Reservoir |
Description
Reagent Reservoir, Basin, Material of Construction Polypropylene, Capacity 100mL, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX Truclean Polymer Extension 12 Ft Handle (88-12)
- ADVANTECH Sieve, 1/4", B/S, 8 In, Full Ht (1/4"BS8F)
- LAB SAFETY SUPPLY Swab, 90mm, Poly, Flex Tip, PK100 (22CW85)
- STUART Water Still, 4 LPH, 230 VAC (99294-05)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- HEATHROW SCIENTIFIC Filler, Rubber, 3mL Cap., 1.6" H, PK24 (HS20629B)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 10uL, PK960 (150800)
- Heathrow Scientific Pipettes & Pipettors