Shop All Pipette Tips & Accessories
Heathrow Scientific
Reagent Reservoir, 50mL, Sterile, PK100
Mfr # 120646
Zoro # G6147558
product price: $88.59
/pk 100, $0.89/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Basin
- Material of Construction PVC
- Capacity 50mL
- Accessory Type Reagent Reservoir
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120646
- Zoro # G6147558
- Country of Origin China
- Category Pipette Tips & Accessories
Details
Item | Reagent Reservoir |
Type | Basin |
Material of Construction | PVC |
Capacity | 50mL |
Accessory Type | Reagent Reservoir |
Description
Reagent Reservoir, Basin, Material of Construction PVC, Capacity 50mL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 4 L (BU5007-G)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, Glass Door, 13.8 Cu.Ft. (2453703)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- HEATHROW SCIENTIFIC Reagent Reservoir, Polypropylene, PK2 (120734)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- HEATHROW SCIENTIFIC Reagent Reservoir, 25mL, Sterile, PK200 (120640)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150)
- Heathrow Scientific Pipette Tips & Accessories