Shop All Pipette Tips & Accessories
Heathrow Scientific
Reagent Reservoir, 25mL, Sterile, PK200
Mfr # 120640
Zoro # G6147585
product price: $115.99
/pk 200, $0.58/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Basin
- Capacity 25mL
- Material of Construction Polystyrene
- Accessory Type Reagent Reservoir
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120640
- Zoro # G6147585
- Country of Origin China
- Category Pipette Tips & Accessories
Details
Item | Reagent Reservoir |
Type | Basin |
Capacity | 25mL |
Material of Construction | Polystyrene |
Accessory Type | Reagent Reservoir |
Description
Reagent Reservoir, Basin, Material of Construction Polystyrene, Capacity 25mL, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Ultrasonic Parts Washer, 13" Overall L (BTV-065B)
- TRICORBRAUN 16 oz Light Amber PET Plastic Modern Round Bottle- 28-410 Neck Finish (028202)
- OAKTON Oakton General-Purpose pH Probe, Sealed, (35805-01)
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 4 L (BU5004-G)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- HEATHROW SCIENTIFIC Filler, Rubber, 3mL Cap., 1.6" H, PK24 (HS20629B)
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- MICROLIT EasyFill Pipette Filling Device G/R (NE-GR)
- Heathrow Scientific Pipettes & Pipettors