Shop All Pipette Tips & Accessories
Heathrow Scientific
Reagent Reservoir, 25mL, Sterile, PK100
Mfr # 120641
Zoro # G6147533
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Basin
- Capacity 25mL
- Material of Construction Polystyrene
- Accessory Type Reagent Reservoir
- Product Type Reagent Reservoir,25mL,Sterile,Package Quantity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120641
- Zoro # G6147533
- Country of Origin China
- Category Pipette Tips & Accessories
Details
Item | Reagent Reservoir |
Type | Basin |
Capacity | 25mL |
Material of Construction | Polystyrene |
Accessory Type | Reagent Reservoir |
Product Type | Reagent Reservoir,25mL,Sterile,Package Quantity 100 |
Description
Reagent Reservoir, Basin, Material of Construction Polystyrene, Capacity 25mL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE ASTM S63C-03 Individually Calibrated Liq (08009-66)
- ELGA Composite Air Vent Filter Storage Tanks (LC136M2)
- LOVIBOND Molybdenum HR 2 PP, 10 ml 100 ct (530760)
- WHIRL-PAK Sampling Bag, Write-On, 7 oz., 7" L, PK500 (B01489)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- HEATHROW SCIENTIFIC Filler, Rubber, 3mL Cap., 1.6" H, PK24 (HS20629B)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 300µL (229020)
- Heathrow Scientific Pipettes & Pipettors