Shop All Pipette Tips & Accessories
Heathrow Scientific
Reagent Reservoir, 25mL, Bulk Wrap, PK100
Mfr # 120642
Zoro # G6147567
original price:
$38.85
13% off
new price: $33.65
/pk 100, $0.34/ea
$33.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Basin
- Capacity 25mL
- Material of Construction Polystyrene
- Accessory Type Reagent Reservoir
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120642
- Zoro # G6147567
- Country of Origin China
- Category Pipette Tips & Accessories
Details
Item | Reagent Reservoir |
Type | Basin |
Capacity | 25mL |
Material of Construction | Polystyrene |
Accessory Type | Reagent Reservoir |
Description
Reagent Reservoir, Basin, Material of Construction Polystyrene, Capacity 25mL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITRON LED-3000 Ring Light (LED3000)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- AMSCOPE Powerful 6 Watt LED Dual Gooseneck Illuminator (LED-6W)
- CELLTREAT Solution Bottle, Sterile, 250mL (229782)
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- HEATHROW SCIENTIFIC Reagent Reservoir, Polypropylene, PK2 (120734)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- HEATHROW SCIENTIFIC Filler, Rubber, 3mL Cap., 1.6" H, PK24 (HS20629B)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- CELLTREAT CELLTREAT® 25ml Polystyrene Reagent Reservoir, Bulk Packed, Sterile, White, 200/Case (229295)
- Heathrow Scientific Pipette Tips & Accessories