Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
Rack, Polypropylene, White/Blue
Mfr # HS120018
Zoro # G8221534
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 13/32 in
- Autoclavable Yes
- Width 5 13/32 in
- Color White
- For Use With Microcentrifuge Tubes and Most Standard Cryogenic Vials up to 2 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120018
- Zoro # G8221534
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 2 13/32 in |
Width | 5 13/32 in |
Length | 5 19/32 in |
Tube Size | 12.3 mm |
Overall Height | 2 3/8 in |
Overall Width | 5 3/8 in |
Overall Length | 5 5/8 in |
Compartment Length | 1/2 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | White |
For Use With | Microcentrifuge Tubes and Most Standard Cryogenic Vials up to 2 mL |
Material | Polycarbonate (Side)/Polypropylene (Tube Holder) |
Number of Compartments | 64 |
Product Type | Test Tube Rack |
Total Holding Capacity | (64) Wells |
Description
Item Tube Rack, Number of Compartments 64, Autoclavable Yes, Material Polycarbonate (Side)/Polypropylene (Tube Holder), White, Height 2 13/32 in, Length 5 19/32 in, Width 5 13/32 in, For Use With Microcentrifuge Tubes and Most Standard Cryogenic Vials up to 2 mL, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Perfect-It Ultrafine Polish, 1 Quart (MMM6068)
- LAMOTTE Test Strip, Peracetic Acid, PK50 (3000LR)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (ARG6PV-VT65MLSTACKMED2)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 500mL (785-127)
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- HEATHROW SCIENTIFIC Lab Drying Rack Basket, Plastic, PK 2 (120792)
- HEATHROW SCIENTIFIC Rack, 1-Well, Assorted, PK5 (HS23052)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 4-13/16" H (HS23263B)
- SP SCIENCEWARE Rack, 20 places (F18514-0020)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories