Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
Rack, PINK, PK2
Mfr # HS24320P
Zoro # G4127487
product price: $31.85
/pk 2, $15.93/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 7/8 in
- Autoclavable No
- Width 5 3/8 in
- For Use With Test Tubes
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS24320P
- Zoro # G4127487
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 2 7/8 in |
Width | 5 3/8 in |
Length | 10 in |
Overall Length | 10 in |
Tube Size | 17 mm, 30 mm |
Overall Width | 5 3/8 in |
Overall Height | 2 7/8 in |
Overall Depth | 10 in |
Compartment Length | 0 in |
Details
Item | Tube Rack |
Autoclavable | No |
For Use With | Test Tubes |
Color | Pink |
Material | Polypropylene |
Number of Compartments | 21 |
Product Type | Test Tube Rack |
Total Holding Capacity | (12) 50 mL Wells, (21) 15 mL Tubes |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Number of Compartments 21, Autoclavable No, Material Polypropylene, Pink, Height 2 7/8 in, Length 10 in, Width 5 3/8 in, For Use With Test Tubes, Includes Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1 Oz for Light Microscopy (ML-A-1)
- SP SCIENCEWARE Bag, 8X12, Poly, 1.5mil, PK100 (H13176-0812)
- UNITED SCIENTIFIC Glass Tubing, Flint, 24" x 7mm, 1 lb (GFT007)
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, YELLOW, PK5 (HS2345F)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 9-13/64" H (HS23263A)
- HEATHROW SCIENTIFIC Wire Drying Rack (212622)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- HEATHROW SCIENTIFIC Lab Drying Rack, 17-3/8"x26 (120791)
- TUCKMAR Beta Rack Box w/ Built-In Key Lock, w/ Flipper Rack (145756)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories