Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
Rack, Blue, PK2
Mfr # HS24320B
Zoro # G4161272
original price:
$33.11
19% off
new price: $26.69
/pk 2, $13.35/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 7/8 in
- Autoclavable No
- Width 5 3/8 in
- For Use With Test Tubes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS24320B
- Zoro # G4161272
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 2 7/8 in |
Width | 5 3/8 in |
Length | 10 in |
Tube Size | 17 mm, 30 mm |
Overall Depth | 10 in |
Overall Length | 10 in |
Overall Width | 5 3/8 in |
Overall Height | 2 7/8 in |
Compartment Length | 0 in |
Details
Item | Tube Rack |
Autoclavable | No |
For Use With | Test Tubes |
Color | Blue |
Material | Polypropylene |
Number of Compartments | 21 |
Product Type | Test Tube Rack |
Compatible Product Type | Tubes |
Total Holding Capacity | (12) 50 mL Wells, (21) 15 mL Tubes |
Description
Item Tube Rack, Number of Compartments 21, Autoclavable No, Material Polypropylene, Blue, Height 2 7/8 in, Length 10 in, Width 5 3/8 in, For Use With Test Tubes, Includes Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack, Reversible, PK5 (456355Y)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8542PC)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 4-13/16" H (HS23263B)
- HEATHROW SCIENTIFIC Wire Drying Rack (212622)
- HEATHROW SCIENTIFIC Lab Drying Rack Basket, Plastic, PK 2 (120792)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, YELLOW, PK5 (HS2345F)
- SP SCIENCEWARE Hydrometer Rack, 18 Slots (F18988-0000)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories