Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
Rack, 1-Well, Steel, Yellow
Mfr # HS23051
Zoro # G4009546
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Autoclavable Yes
- Width 2 3/4 in
- Color Yellow
- For Use With Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS23051
- Zoro # G4009546
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 3 3/4 in |
Overall Width | 2 3/4 in |
Overall Length | 3 3/4 in |
Tube Size | 29 mm |
Overall Height | 2 1/4 in |
Compartment Length | 1 1/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Yellow |
For Use With | Tubes |
Material | Steel |
Number of Compartments | 1 |
Product Type | Test Tube Rack |
Total Holding Capacity | Well |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Number of Compartments 1, Autoclavable Yes, Material Steel, Yellow, Height 2 1/4 in, Length 3 3/4 in, Width 2 3/4 in, For Use With Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO SAMPLING The Sludge Judge II, Large Capacity (B01355)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- SPER SCIENTIFIC pH Probe (840016)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPDHSO-CR-CC-BLU)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 4-13/16" H (HS23263B)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- HEATHROW SCIENTIFIC Wire Drying Rack (212622)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, YELLOW, PK5 (HS2345F)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- HEATHROW SCIENTIFIC Rack, 1-Well, Assorted, PK5 (HS23052)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories