Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
Rack, 1-Well, Polystrene, Blue, PK5
Mfr # HS23053A
Zoro # G3904582
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 3/4 in
- Autoclavable No
- Width 3 3/4 in
- Color Blue
- For Use With Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # HS23053A
- Zoro # G3904582
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 2 3/4 in |
Width | 3 3/4 in |
Length | 3 3/4 in |
Overall Length | 3 3/4 in |
Overall Height | 2 3/4 in |
Tube Size | 29 mm |
Overall Width | 3 3/4 in |
Compartment Length | 1 1/8 in |
Details
Item | Tube Rack |
Autoclavable | No |
Color | Blue |
For Use With | Tubes |
Material | Polystyrene |
Number of Compartments | 1 |
Product Type | Test Tube Rack |
Compatible Product Type | Tubes |
Total Holding Capacity | Well |
Description
Item Tube Rack, Number of Compartments 1, Autoclavable No, Material Polystyrene, Blue, Height 2 3/4 in, Length 3 3/4 in, Width 3 3/4 in, For Use With Tubes, Includes Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- ZORO SELECT Poly Tank Sampler, 500mL, 7 Ft L, PK12 (5680)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- GLOBE SCIENTIFIC Snap Cap, Clear, Polyethylene, PK1000 (118120)
- HEATHROW SCIENTIFIC Lab Drying Rack Basket, Plastic, PK 2 (120792)
- HEATHROW SCIENTIFIC Wire Drying Rack (212622)
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 4-13/16" H (HS23263B)
- HEATHROW SCIENTIFIC Rack, 1-Well, Assorted, PK5 (HS23052)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 9-13/64" H (HS23263A)
- SCIENTIFIC SPECIALTIES Hinged Lid Box, 50 Capacity, Black, 5/PK (145637)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories