Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
Rack, 1-Well, Assorted, PK5
Mfr # HS23052
Zoro # G3978816
product price: $31.79
/pk 5, $6.36/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Autoclavable No
- Width 3 in
- For Use With Tubes
- Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS23052
- Zoro # G3978816
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 3 in |
Width | 3 in |
Length | 9 1/2 in |
Overall Length | 9 1/2 in |
Overall Height | 3 in |
Overall Width | 3 in |
Tube Size | 29 mm |
Compartment Length | 1 1/8 in |
Details
Item | Tube Rack |
Autoclavable | No |
For Use With | Tubes |
Color | Multicolor |
Material | Polypropylene |
Number of Compartments | 1 |
Product Type | Test Tube Rack |
Compatible Product Type | Tubes |
Total Holding Capacity | Well |
Description
Item Tube Rack, Number of Compartments 1, Autoclavable No, Material Polypropylene, Multicolor, Height 3 in, Length 9 1/2 in, Width 3 in, For Use With Tubes, Includes Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test Paper, Micro Chlorine, PK10 (CM-240)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120668)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 9-13/64" H (HS23263A)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, NATURAL, PK5 (HS2345B)
- HEATHROW SCIENTIFIC Lab Drying Rack Basket, Plastic, PK 2 (120792)
- HEATHROW SCIENTIFIC Wire Drying Rack (212622)
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories