Shop All Laboratory Slide Storage
Heathrow Scientific
Premium Plus Slide Box, 100 Place, Red, PK5
Mfr # 120579
Zoro # G6103778
product price: $55.45
/pk 5, $11.09/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7.7 in
- Overall Length 8.2 in
- Includes Inventory Card
- Material Plastic
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120579
- Zoro # G6103778
- UPC # 00012057000094
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Width | 7.7 in |
Overall Length | 8.2 in |
Size | 8.2 x 7.7 x 1.3 in |
For Slide Width | 26 mm |
For Slide Length | 76 mm |
Details
Item | Slide Box |
Includes | Inventory Card |
Material | Plastic |
Color | Red |
Number of Slots | 100 |
Product Type | Microscope Slide Box |
Holds | (100) 76 x 26 mm |
Number of Slides/Slide Boxes Held | 100 |
Number of Compartments | 100 |
Description
Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8.2 in, Overall Width 7.7 in, Size 8.2 x 7.7 x 1.3 in, Holds (100) 76 x 26 mm, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color Red, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Conductivity Cell, For 4TXG5, 4TXG6 (EC605)
- 3M Perfect-It Ii Rubbing Compound, 1 Quart (MMM5973)
- SENSOREX nlne pH ssembly Kt BNC Cnnectr (S6600/10/BNC)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 125 ft. L (HS234526B)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994C)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, White (HS15989E)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, White (HS15994E)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989M)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- Heathrow Scientific Laboratory Slide Storage