Shop All Laboratory Slide Storage
Heathrow Scientific
Premium Plus Slide Box, 100 Place, Grn, PK5
Mfr # 120578
Zoro # G6103741
product price: $55.45
/pk 5, $11.09/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inventory Card
- Overall Width 7.7 in
- Overall Length 8.2 in
- Color Green
- Number of Slots 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120578
- Zoro # G6103741
- UPC # 00012057000087
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Width | 7.7 in |
Overall Length | 8.2 in |
For Slide Width | 26 mm |
For Slide Length | 76 mm |
Size | 8.2 x 7.7 x 1.3 in |
Details
Item | Slide Box |
Includes | Inventory Card |
Color | Green |
Number of Slots | 100 |
Material | Plastic |
Product Type | Microscope Slide Box |
Number of Compartments | 100 |
Number of Slides/Slide Boxes Held | 100 |
Holds | (100) 76 x 26 mm |
Description
Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8.2 in, Overall Width 7.7 in, Size 8.2 x 7.7 x 1.3 in, Holds (100) 76 x 26 mm, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color Green, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- AMSCOPE 3.5-225X Zoom Stereo Microscope w Gooseneck LED Lights, 10MP USB Digital Camera (SM-1TSW2-L6W-10M)
- ABANAKI Refractomer 0 to 32 Perc, Lighted (R1-A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, White (HS15994E)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Red (HS15996B)
- HEATHROW SCIENTIFIC 40 SLIDE HOLDER POLYETHYLENE (HS15981A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989M)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994M)
- Heathrow Scientific Laboratory Slide Storage