Shop All Laboratory Slide Storage
Heathrow Scientific
Prem Plus Slide Box, 100-Place, Assrtd, PK5
Mfr # 120593
Zoro # G6103708
product price: $56.99
/pk 5, $11.40/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inventory Card
- Overall Width 7.7 in
- Overall Length 8.2 in
- Number of Slots 100
- Color Blue/Green/Purple/Orange/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120593
- Zoro # G6103708
- UPC # 00012000000591
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Overall Width | 7.7 in |
Overall Length | 8.2 in |
For Slide Width | 26 mm |
For Slide Length | 76 mm |
Size | 8.2 x 7.7 x 1.3 in |
Details
Item | Slide Box |
Includes | Inventory Card |
Number of Slots | 100 |
Color | Blue/Green/Purple/Orange/Red |
Material | Plastic |
Product Type | Microscope Slide Box |
Number of Slides/Slide Boxes Held | 100 |
Number of Compartments | 100 |
Holds | (100) 76 x 26 mm |
Description
Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8.2 in, Overall Width 7.7 in, Size 8.2 x 7.7 x 1.3 in, Holds (100) 76 x 26 mm, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color Blue/Green/Purple/Orange/Red, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Gold Polycarbonate Laboratory ORP Sensor (ORP1000)
- SPX / APV Flat Gasket, PK12 (J802600)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994P)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994M)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, White (HS15989E)
- HEATHROW SCIENTIFIC 40 SLIDE HOLDER POLYETHYLENE (HS15981A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989A)
- GLOBE SCIENTIFIC Slide Storage Box/Lid, Tray, Pink, PK6 (513250P)
- Heathrow Scientific Laboratory Slide Storage