Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
Pipette Rack, 3 Compartments, PK3
Mfr # HS20615M
Zoro # G3312814
original price:
$79.90
8% off
new price: $72.95
/pk 3, $24.32/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lab Rack Capacity Holds 150 Pipettes
- Height 12 13/16 in
- Autoclavable No
- Width 3 29/32 in
- For Use With Pipettes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS20615M
- Zoro # G3312814
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 12 13/16 in |
Width | 3 29/32 in |
Length | 11 29/32 in |
Overall Width | 3 7/8 in |
Overall Length | 11 7/8 in |
Overall Height | 12 7/8 in |
Compartment Length | 4 3/4 in |
Compartment Width | 1 1/2 in |
Details
Lab Rack Capacity | Holds 150 Pipettes |
Item | Pipette Rack |
Autoclavable | No |
For Use With | Pipettes |
Color | Blue |
Material | ABS Plastic |
Number of Compartments | 3 |
Holding Capacity | Holds 150 Pipettes |
Includes | (2) Pipette Attachments, Mounting Magnets |
Product Type | Serological Pipette Holder |
Total Holding Capacity | (150) Pipettes |
Compatible Product Type | Pipettes |
Description
Item Pipette Rack, Mounting Type Benchtop, Number of Compartments 3, Autoclavable No, Material ABS Plastic, Blue, Height 12 13/16 in, Length 11 29/32 in, Width 3 29/32 in, For Use With Pipettes, Includes (2) Pipette Attachments, Mounting Magnets, Lab Rack Capacity Holds 150 Pipettes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 50Ml, B (BR2129-50)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- UNITED SCIENTIFIC Pulley String (PULSTG)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7200010)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, NATURAL, PK5 (HS2345B)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- HEATHROW SCIENTIFIC Lab Drying Rack Basket, Plastic, PK 2 (120792)
- HEATHROW SCIENTIFIC Lab Drying Rack, 17-3/8"x26 (120791)
- SP SCIENCEWARE Laboratory Rack Pipette, 28 Capacity (F18955-0000)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories