Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
PIPETTE MANUAL RACK 15.75X3.5 BLUE
Mfr # HS20612
Zoro # G4654291
original price:
$69.15
10% off
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 3/4"H x 3 1/2" W
- Height 15 3/4 in
- Autoclavable No
- Width 3 1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # HS20612
- Zoro # G4654291
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Size | 15 3/4"H x 3 1/2" W |
Height | 15 3/4 in |
Width | 3 1/2 in |
Length | 11 1/2 in |
Overall Length | 11 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 3 5/8 in |
Compartment Width | 3 1/2 in |
Compartment Length | 10 in |
Details
Item | Tube Rack |
Autoclavable | No |
Color | Blue |
Material | ABS Plastic |
Number of Compartments | 4 |
Format | 1x4 |
Includes | (2) Pipette Attachments |
Product Type | Serological Pipette Holder |
Compatible Product Type | Glass and Plastic 0.1 to 50 mL Pipettes |
Description
Item Tube Rack, Number of Compartments 4, Autoclavable No, Material ABS Plastic, Blue, Height 15 3/4 in, Length 11 1/2 in, Width 3 1/2 in, Format 1x4, Includes (2) Pipette Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR SPANNER ADJ PIN 3/4" - 2" DIAM 3/16" (MT0471A)
- BIOX 70UM CELL STRAINER, 100PK (BX15-1070)
- INDUSTRIAL TEST SYSTEMS Test Strips, Silver, 50-1000ppb (480045)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- HEATHROW SCIENTIFIC Rack, 1-Well, Assorted, PK5 (HS23052)
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- HEATHROW SCIENTIFIC Wire Drying Rack (212622)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 9-13/64" H (HS23263A)
- TUCKMAR Acrylic Organizer for Tube Racks, 4x4 Array (247678)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories