Shop All Pipettors
Heathrow Scientific
Pipette Bulb 2 Ml Latex, Pk72
Mfr # HS20622B
Zoro # G4676217
original price:
$29.49
6% off
new price: $27.69
/pk 72, $0.38/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52mm
- Range 2mL
- Material Rubber
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS20622B
- Zoro # G4676217
- Country of Origin China
- Category Pipettors
Dimensions
Size | 52mm |
Details
Item | Micropipetter |
Range | 2mL |
Material | Rubber |
Color | natural |
Description
Micropipetter, Size 52mm, Rubber, Natural, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Beakers with Handles Stainless Steel 3QT (785-113)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (151156)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TP)
- HEATHROW SCIENTIFIC Pipette, Rubber, Black (HS20632A)
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL Bulk, Natural, PK500 (HS206371A)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL, Sngl Wrap, PK500 (HS206371C)
- HEATHROW SCIENTIFIC Pipette, Rubber, Blue (HS20632C)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL Bulk, Natural, PK500 (HS206373A)
- GLOBE SCIENTIFIC Transfer Pipet, 4.0mL, 85mm, Narrow, PK500 (136020-S20)
- Heathrow Scientific Pipettors