Shop All Lab Equipment Parts
Heathrow Scientific
Pipette, 1 to 100 mL Volume
Mfr # 120479
Zoro # G6103531
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 to 100 mL
- Channel 1
- Sterile/Non-Sterile Non-Sterile
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120479
- Zoro # G6103531
- UPC # N
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Size | 1 to 100 mL |
Details
Item | Pipette |
Channel | 1 |
Sterile/Non-Sterile | Non-Sterile |
Material | Plastic |
Description
Pipette, Size 1 to 100 mL, 1 Channel, Plastic, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OPF-N15 Precision Balance - 15kg x 0.5g (OPF-N15)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #5 1/2, PK 21 (NST5A-S)
- CELLTREAT Centrifuge Tube, 15mL, Paperboard, PK500 (229410)
- ZORO SELECT Desiccator, Glass, Amber, I.D. 120mm (5YHT8)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Sta, PK1600 (HS120012)
- HEATHROW SCIENTIFIC Slide Box Inventory Card, 25 Place, PK10 (120740)
- HEATHROW SCIENTIFIC Pipette Stand Acrylic 4-Place (HS206204)
- HEATHROW SCIENTIFIC Compartment Dispensing Bin, 1-Place (HS23401)
- HEATHROW SCIENTIFIC Slide Box Inventory Card, 100 Plac, PK10 (120741)
- HEATHROW SCIENTIFIC Glove Box Holder HDPE Coated Wire, 1-Box (HS23457)
- OAKTON Oakton Conductivity/Temp Probe, for 6 an (35606-53)
- Heathrow Scientific Lab Equipment Parts