Shop All Pipettors
Heathrow Scientific
PEARLPipette, Yellow, 20-200uL
Mfr # HS120102
Zoro # G8194426
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate
- Range 20-200uL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120102
- Zoro # G8194426
- Country of Origin China
- Category Pipettors
Details
Item | Pipette |
Color | Yellow |
Material | Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate |
Range | 20-200uL |
Description
Pipette, Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- UNITED SCIENTIFIC Resonance Apparatus (RSAPP01)
- BARNSTEAD Diamond Cartridge Pack, Deionized Water (D50281)
- LOVIBOND Nitrite LR Tablets (512310BT)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL, Sngl Wrap, PK500 (HS206373C)
- HEATHROW SCIENTIFIC PEARL Pipette, Red, 1000-10000uL (HS120106)
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- HEATHROW SCIENTIFIC Pipette, Blue, 100-1000uL (HS120104)
- HEATHROW SCIENTIFIC Transfer Pipette, 2mL Bulk, Natural, PK500 (HS206372A)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL Bulk, Natural, PK500 (HS206373A)
- GLOBE SCIENTIFIC Pipette, 100mL Size, Yellow, Channel 1 (3375Y)
- Heathrow Scientific Pipettes & Pipettors