Shop All Pipettors
Heathrow Scientific
PEARL Pipette, Purple, 30-300uL
Mfr # HS120103
Zoro # G8276143
original price:
$159.66
9% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 30-300uL
- Material Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120103
- Zoro # G8276143
- Country of Origin China
- Category Pipettors
Details
Item | Pipette |
Range | 30-300uL |
Material | Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate |
Color | Purple |
Description
Pipette, Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994M)
- SENSOREX Cmbntn pH Electrde BNC, Dble Jnctn (S200CD/BNC)
- PROFESSIONAL Test Kit Water Quality (WQ105)
- UNITED SCIENTIFIC Hand Vacuum Pump (HVP001)
- HEATHROW SCIENTIFIC Pipette, Rubber, Blue (HS20632C)
- HEATHROW SCIENTIFIC Pipette, Rubber, Black (HS20632A)
- HEATHROW SCIENTIFIC Pipette, Blue, 100-1000uL (HS120104)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL, Sngl Wrap, PK500 (HS206373C)
- HEATHROW SCIENTIFIC Transfer Pipette, 2mL Bulk, Natural, PK500 (HS206372A)
- HEATHROW SCIENTIFIC Pipette Bulb 2 Ml Latex, Pk72 (HS20622B)
- FREY SCIENTIFIC Pipette Pump, For Pipettes 11 25 mL (PPMP25)
- Heathrow Scientific Pipettes & Pipettors