Shop All Pipettors
Heathrow Scientific
PEARL Pipette, Orange, 5-50uL
Mfr # HS120100
Zoro # G8004945
original price:
$159.66
13% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate
- Color Orange
- Range 5-50uL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120100
- Zoro # G8004945
- Country of Origin China
- Category Pipettors
Details
Item | Pipette |
Material | Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate |
Color | Orange |
Range | 5-50uL |
Description
Pipette, Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Hinged Tube Storage Box, Ntrl, 50-Well, PK5 (HS120032)
- DIGI-SENSE Type K Thermocpl Probe Insul Wire w/Sld (18525-33)
- HARDIN 3 Kg Crucible for HD-234SS (HD-234 CR3kg)
- AMSCOPE Multifunctional Circuit Board Holder & Magnifier w/ LED Light (CBH-TH7023B)
- HEATHROW SCIENTIFIC RF3000 Pipette, 2 to 200/10 to 100micronL (HS3000)
- HEATHROW SCIENTIFIC Pipette Bulb 2 Ml Latex, Pk72 (HS20622B)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL Bulk, Natural, PK500 (HS206373A)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL Bulk, Natural, PK500 (HS206371A)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL, Sngl Wrap, PK500 (HS206371C)
- HEATHROW SCIENTIFIC Pipette, Blue, 100-1000uL (HS120104)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 2mL, Pk12 (5PTA8)
- Heathrow Scientific Pipettes & Pipettors