Shop All Pipettors
Heathrow Scientific
PEARL Pipette, Lavender, 2-20uL
Mfr # HS120099
Zoro # G8295332
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate
- Range 2-20uL
- Color Lavender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120099
- Zoro # G8295332
- Country of Origin China
- Category Pipettors
Details
Item | Pipette |
Material | Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate |
Range | 2-20uL |
Color | Lavender |
Description
Pipette, Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate, Lavender
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Supco CAPDIS Capacitor Discharge Pen (CAPDIS)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- LAMOTTE Test Strips, Ammonia, 0-6ppm (3023-G)
- DIGI-SENSE Spade Lugs, Iron, for Type J Therm, PK 10 (18528-06)
- HEATHROW SCIENTIFIC Transfer Pipette, 2mL Bulk, Natural, PK500 (HS206372A)
- HEATHROW SCIENTIFIC Pipette Bulb 2 Ml Latex, Pk72 (HS20622B)
- HEATHROW SCIENTIFIC PEARL Pipette, Red, 1000-10000uL (HS120106)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL, Sngl Wrap, PK500 (HS206373C)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL, Sngl Wrap, PK500 (HS206371C)
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- GLOBE SCIENTIFIC Diamond adjustable pipette (3301-50)
- Heathrow Scientific Pipettors