Shop All Sealing Film
Heathrow Scientific
Parafilm Dispenser, 6.7" L, 4.5" W
Mfr # 120758
Zoro # G8359724
original price:
$42.34
8% off
new price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Countertop
- Height 3.7 in
- Width 4.5 in
- Color White
- Length 6.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120758
- Zoro # G8359724
- Country of Origin China
- Category Sealing Film
Dimensions
Height | 3.7 in |
Width | 4.5 in |
Length | 6.7 in |
Details
Item | Parafilm Dispenser |
Mounting | Countertop |
Color | White |
Description
Parafilm Dispenser, Countertop Mounting, Length 6.7 In., Width 4.5 In., Height 3.7 In., Color White, For Use With N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-H)
- AQUAPHOENIX SCIENTIFIC Test Kit, Neutralizing Amine (TK1080-Z)
- SYNTHWARE HEAT TRANSFER BLOCK FOR ROUND BOTTOM FLASKS (H200003)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-26)
- HEATHROW SCIENTIFIC Parafilm M, Purple, 2 x 250 Roll (164992P)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 250 ft. L (HS234526C)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120668)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 125 ft. L (HS234526B)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120667)
- HEATHROW SCIENTIFIC BoxTop Parafilm Dispenser, Blue (249412B)
- LEWISBINS LEWISBins SN3024-15 Polyethylene Container 30"L x 24"W x 15"H, Blue (SN3024-15BL)
- Heathrow Scientific Sealing Film