Shop All Sealing Film
Heathrow Scientific
Parafilm Dispenser, 6.7" L, 4.5" W
Mfr # 120668
Zoro # G8363976
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Countertop
- Height 3.7 in
- Width 4.5 in
- Color Blue
- Length 6.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120668
- Zoro # G8363976
- Country of Origin China
- Category Sealing Film
Dimensions
Height | 3.7 in |
Width | 4.5 in |
Length | 6.7 in |
Details
Item | Parafilm Dispenser |
Mounting | Countertop |
Color | Blue |
Description
Parafilm Dispenser, Countertop Mounting, Length 6.7 In., Width 4.5 In., Height 3.7 In., Color Blue, For Use With N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- ZORO SELECT Short Stem Funnel, 125 mm, PK12 (3MKX3)
- BEL-ART Scienceware Pp Spectro Cuvette Rack, For (F18515-0000)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 250 ft. L (HS234526C)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120758)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 125 ft. L (HS234526B)
- HEATHROW SCIENTIFIC Parafilm M, Purple, 2 x 250 Roll (164992P)
- HEATHROW SCIENTIFIC BoxTop Parafilm Dispenser, Blue (249412B)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Blue (246711)
- LEWISBINS ORBIS Flipak® Distribution Container FP403 - 27-7/8 x 20-5/8 x 15-5/16 Gray (FP403Gray)
- Heathrow Scientific Labware