Shop All Packing Tape Dispensers
Heathrow Scientific
Parafilm Dispenser, 4.7" L, 6.1" W, Green
Mfr # HS234525C
Zoro # G3312674
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- For Use With Parafilm
- Width 6.1 in
- Material of Construction ABS Plastic
- Height 6.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS234525C
- Zoro # G3312674
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Width | 6.1 in |
Height | 6.7 in |
Length | 4.7 in |
Details
Item | Parafilm Dispenser |
Color | Green |
For Use With | Parafilm |
Material of Construction | ABS Plastic |
Description
Parafilm Dispenser, N/A Mounting, Length 4.7 In., Width 6.1 In., Height 6.7 In., Color Green, For Use With Parafilm, Material of Construction ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, 2PK (00601)
- NEENAH PAPER Cardtock, PulsarPink, 250, PK250 (21041)
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Pink, PK24, 24PK (BK90P)
- ZORO SELECT Combination Bulletin Board, 36H x 48W In (1NUL8)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 4.7" L, 6.1" W, Blue (HS234525B)
- 3M Handheld Tape Dispenser, 1 In. (HB901)
- TOOLPRO 500 ft Drywall Tape Reel (TP03080)
- 3M Anti-Slip Tread, Black, 2 ft. x 30 ft. (710-24X30)
- ZORO SELECT Tape Dispenser Arm, PK2 (9WC95)
- SCOTCH Heavy Duty Handheld 2" Tape Dispenser (H180)
- BETTER PACKAGES Manual Gummed Tape Dispenser, 3" W (BP333Plus)
- Heathrow Scientific Packing Tape Dispensers