Shop All Packing Tape Dispensers
Heathrow Scientific
Parafilm Dispenser, 4.7" L, 6.1" W, Blue
Mfr # HS234525B
Zoro # G3312260
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Parafilm
- Material of Construction ABS Plastic
- Length 4.7 in
- Width 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS234525B
- Zoro # G3312260
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Length | 4.7 in |
Width | 6.1 in |
Height | 6.7 in |
Details
Item | Parafilm Dispenser |
Color | Blue |
For Use With | Parafilm |
Material of Construction | ABS Plastic |
Description
Parafilm Dispenser, N/A Mounting, Length 4.7 In., Width 6.1 In., Height 6.7 In., Color Blue, For Use With Parafilm, Material of Construction ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Self-Seal Padded Mailers, 9 1/2" x 14 1/2", White, 25/Case (B807WSS25PK)
- SAFCO Literature Organizer, 24 Cmprtment, 29"x12"x23-1/2", MOK (SAF9402MO)
- DYMO Printer Label, 2-1/4" 4" L (30857)
- SCHOOL SMART BOARD BRISTOL 12X18 BLACK PK OF 100 PK (1112BK)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 4.7" L, 6.1" W, Green (HS234525C)
- TARTAN 3M™ P56W Multi-Roll Table Top Dispenser, Tan, 1/Each (TD3MP56W)
- ZORO SELECT Handheld Tape Dispenser, 3" Max Tape W. (52WX73)
- INTERTAPE Premium Dispenser Enser Ipg Logo20, 3 (DISPCST)
- SCOTCH Handheld Tape Dispenser, 2 In. (H190)
- BETTER PACKAGES Aerial Tape Delivery, For BP555ES (TA 2000)
- TAPE LOGIC Tape Logic® Heavy-Duty Carton Sealing Tape Dispenser, 3", Blue/White, 1/Each (TDHD3)
- Heathrow Scientific Packing Tape & Dispensers