Shop All Packing Tape Dispensers
Heathrow Scientific
Parafilm Dispenser, 1" L, 1" W, Black, PK5
Mfr # HS234525R
Zoro # G3312446
product price: $6.59
/pk 5, $1.32/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Parafilm
- Material of Construction Stainless Steel
- Height 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS234525R
- Zoro # G3312446
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Height | 1 in |
Width | 1 in |
Length | 1 in |
Details
Item | Parafilm Dispenser |
Color | Black |
For Use With | Parafilm |
Material of Construction | Stainless Steel |
Description
Parafilm Dispenser, N/A Mounting, Length 1 In., Width 1 In., Height 1 In., Color Black, For Use With Parafilm, Material of Construction Stainless Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS TOY DISTRIBUTION Texas Toy Distribution MH003-B225 NASA Apollo Lunar Module 3D Puzzle - 45 Piece (MH003-B225)
- JANDORF Comptr Grommet Brwn1-1/2 (61611)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let's Master Kindergarten Reading (2391)
- POLAR-TECH Re-Freez-R-Brix, Reuseable, 7 oz. (RB 7)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 4.7" L, 6.1" W, Red (HS234525D)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 4.7" L, 6.1" W, Blue (HS234525B)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 4.7" L, 6.1" W, Green (HS234525C)
- START INTERNATIONAL Tape Dispenser for High Tack Tapes, 150mm (TDA150-NS)
- 3M Transfer Tape Dispenser, Blue, 1-1/2 in. W (700)
- GLOBAL INDUSTRIAL Tabletop Label Protection Dispenser, 4W (412629)
- ELECTRIDUCT Heavy Duty Metal Packing Tape Gun w/ Built-In Utility Knife- 2"- Red (TAPE-ED-KGUN2-RD)
- Heathrow Scientific Packing Tape & Dispensers