Shop All Test Tube Racks & Holders
Heathrow Scientific
ONERACK Test Tube Rack, Slots 24x30mm, White
Mfr # HS27515A
Zoro # G0414185
product price: $172.99
/pk 8, $21.62/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 in
- Autoclavable Yes
- Width 3 7/16 in
- Color White
- For Use With Blood Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS27515A
- Zoro # G0414185
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Height | 11 in |
Width | 3 7/16 in |
Length | 4 5/16 in |
Overall Width | 3 1/2 in |
Tube Size | 30 mm |
Overall Height | 11 in |
Overall Length | 4 3/8 in |
Compartment Length | 1 1/4 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | White |
For Use With | Blood Tubes |
Material | POM |
Number of Compartments | 24 |
Product Type | Test Tube Rack |
Compatible Product Type | Tubes |
Total Holding Capacity | (24) Wells |
Description
Item Tube Rack, Number of Compartments 24, Autoclavable Yes, Material POM, White, Height 11 in, Length 4 5/16 in, Width 3 7/16 in, For Use With Blood Tubes, Includes Not Applicable, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- MEDEGEN MEDICAL PRODUCTS Pitcher Plus, Turquoise, 28 oz., PK100 (H222-07)
- HARDIN 3 Kg Crucible for HD-234SS (HD-234 CR3kg)
- GLOBE SCIENTIFIC 384-well PCR plate, A24 single notch, natural PK (PCR-384-ABI)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 8-Place for 5 (HS232461)
- HEATHROW SCIENTIFIC Test Tube Rack, Polyoxymethylene, PK8 (HS27512D)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120087)
- HEATHROW SCIENTIFIC Test Tube Rack, PK5 (HS29022G)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120091)
- HEATHROW SCIENTIFIC PCR Cooler, 96 Well, Pink/Purple, PK2 (120727)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077W)
- Heathrow Scientific Test Tube Racks & Holders