Shop All Test Tube Racks & Holders
Heathrow Scientific
ONERACK Test Tube Rack, Polyoxymethylene, PK8
Mfr # HS27504C
Zoro # G8339396
product price: $92.85
/pk 8, $11.61/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 7/8 in
- Autoclavable Yes
- Width 3 5/8 in
- For Use With Test Tubes
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS27504C
- Zoro # G8339396
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Height | 4 7/8 in |
Width | 3 5/8 in |
Length | 4 3/4 in |
Overall Height | 4 7/8 in |
Tube Size | 25 mm |
Overall Width | 3 5/8 in |
Overall Length | 4 3/4 in |
Compartment Length | 1 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Test Tubes |
Color | Green |
Material | POM |
Number of Compartments | 16 |
Product Type | Test Tube Rack |
Total Holding Capacity | (16) Wells |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Number of Compartments 16, Autoclavable Yes, Material POM, Green, Height 4 7/8 in, Length 4 3/4 in, Width 3 5/8 in, For Use With Test Tubes, Includes Not Applicable, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART PTFE Polygon Magnetic Stirring Bar 10x6 (F37120-0010)
- DYNALON Wide Mouth Jar, 1200 mL, Plastic, PK5 (421185)
- GLOBE SCIENTIFIC Ice Tray, 9 Liter, Black (455024K)
- KONTES Tube, for Dounce Tissue Grinder 7 mL (885303-0007)
- HEATHROW SCIENTIFIC Adaptable Multi-Tube Rack, Yellow, PK2 (HS120190)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, GREEN, PK5 (HS29025C)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 24x30mm, White (HS27515A)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 8-Place for 5 (HS232461)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x13mm, Green (HS27551C)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120089)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Blue (456740B)
- Heathrow Scientific Test Tube Racks & Holders