Shop All Test Tube Racks & Holders
Heathrow Scientific
ONERACK Test Tube Rack, Polyoxymethylene, PK8
Mfr # HS27504A
Zoro # G8226312
product price: $101.99
/pk 8, $12.75/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 7/8 in
- Autoclavable Yes
- Width 3 5/8 in
- For Use With Test Tubes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS27504A
- Zoro # G8226312
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Height | 4 7/8 in |
Width | 3 5/8 in |
Length | 4 3/4 in |
Overall Height | 4 7/8 in |
Tube Size | 25 mm |
Overall Width | 3 5/8 in |
Overall Length | 4 3/4 in |
Compartment Length | 1 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Test Tubes |
Color | White |
Material | POM |
Number of Compartments | 16 |
Product Type | Test Tube Rack |
Total Holding Capacity | (16) Wells |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Number of Compartments 16, Autoclavable Yes, Material POM, White, Height 4 7/8 in, Length 4 3/4 in, Width 3 5/8 in, For Use With Test Tubes, Includes Not Applicable, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Cal Solution, EC, 1000 uS/cm, 1 Pt, PK8 (3167)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- ADVANTECH Sieve, #200, B/S, 12 In, Full Ht (200BS12F)
- DIGI-SENSE Thermowell, 316 Stainless Steel, 18" Len (90434-04)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120091)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, RED, PK5 (HS29025J)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, assortedcolors, PK5 (HS29025G)
- HEATHROW SCIENTIFIC OneRack Tube Rack Full-Size PP 16 m, PK8 (HS27552B)
- HEATHROW SCIENTIFIC Mega Rack Tube Single Rack for 10-13 mm (HS24322E)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 8-Place for 5 (HS232461)
- SMOOTHRACK Smooth Test Tube Rack, 5x9-1/2 In, Blue (SR-B)
- Heathrow Scientific Test Tube Racks & Holders