Shop All Test Tube Racks & Holders
Heathrow Scientific
ONERACK Test Tube Rack, Polyoxymethylene, PK8
Mfr # HS27503D
Zoro # G7940371
product price: $147.99
/pk 8, $18.50/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Autoclavable No
- Width 3 5/16 in
- For Use With Test Tubes
- Color Magenta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS27503D
- Zoro # G7940371
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Height | 5 in |
Width | 3 5/16 in |
Length | 4 in |
Overall Length | 4 in |
Overall Height | 5 in |
Tube Size | 20 mm |
Overall Width | 3 3/8 in |
Details
Item | Tube Rack |
Autoclavable | No |
For Use With | Test Tubes |
Color | Magenta |
Material | POM |
Number of Compartments | 20 |
Product Type | Test Tube Rack |
Total Holding Capacity | (20) Wells |
Description
Item Tube Rack, Number of Compartments 20, Autoclavable No, Material POM, Magenta, Height 5 in, Length 4 in, Width 3 5/16 in, For Use With Test Tubes, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELGA Pou Bacteria 0.2Um Filter (LC145)
- CTL SCIENTIFIC SUPPLY Oil Detection Test Paper 2.75" L x 0.75" W, 100PK (GEN180)
- UNITED SCIENTIFIC Coplin Staining Jar, Domed Cap, Pp, PK 12 (62101-PK/12)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-NF-RG-BLK)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack (HS24306)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 8-Place for 5 (HS232461)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120085)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120088)
- HEATHROW SCIENTIFIC Adaptable Multi-Tube Rack, Yellow, PK2 (HS120190)
- HEATHROW SCIENTIFIC Test Tube Rack, Polyoxymethylene, PK8 (HS27512D)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 50 mL, PK2 (HS24319)
- Heathrow Scientific Test Tube Racks & Holders