Shop All Test Tube Racks & Holders
Heathrow Scientific
ONERACK Test Tube Rack, Polyoxymethylene, PK8
Mfr # HS27502B
Zoro # G7817835
product price: $101.99
/pk 8, $12.75/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Autoclavable Yes
- Width 2 7/8 in
- For Use With Test Tubes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS27502B
- Zoro # G7817835
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Height | 5 in |
Width | 2 7/8 in |
Length | 5 in |
Overall Width | 2 7/8 in |
Tube Size | 16 mm |
Overall Length | 5 in |
Overall Height | 5 in |
Compartment Length | 5/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Test Tubes |
Color | Blue |
Material | POM |
Number of Compartments | 36 |
Product Type | Test Tube Rack |
Total Holding Capacity | (36) Wells |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Number of Compartments 36, Autoclavable Yes, Material POM, Blue, Height 5 in, Length 5 in, Width 2 7/8 in, For Use With Test Tubes, Includes Not Applicable, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Cleanroom Wipers (150 Pack), 150PK (CRW-12X12)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- SCIENTIFIC LABWARES Graduated Beakers with Handles 1000mL (785-112)
- UNITED SCIENTIFIC Rubber Policeman Only, Fits 5Mm An, PK 12 (RHGSR1)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- HEATHROW SCIENTIFIC Low Temp PCR Rack, 96 Well, Purple, PK5 (120541)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120085)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120091)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack (HS24306)
- HEATHROW SCIENTIFIC Test Tube Rack, 90 Compartments (HS243073W)
- MTC BIO MTC Bio Fraction Collector Tube Rack For 1.5 ml/2 ml Tubes, 80 Place, Green, 5 Pack (R1040-G)
- Heathrow Scientific Test Tube Racks & Holders