Shop All Lab Mixers & Blenders
Heathrow Scientific
Mini Vortexer, Gray/Purple
Mfr # 353135
Zoro # G704968719
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 3.5 in
- Plate Width 5.5 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 353135
- Zoro # G704968719
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 3.5 in |
Plate Width | 5.5 in |
Height | 4.5 in |
Description
Mini Vortexer offers optimal vortex mixing for a variety of tube sizes up to 50ml. Simple, touch start operation enables quick mixing and rapid vortexing (4,500 rpm) with one hand. Modern design with stable platform features low activation force that helps prevent user fatigue when performing repetitive procedures; quiet operation; and low vibration. Maintenance free unit is manufactured of durable ABS for excellent chemical resistance and durability. Powerful mixing Low profile, compact size
Dimensions (OD): 5.0" x 4.0" x 3.0" HWeight: 2 poundsShipping Weight: 2 lbs
Shipping Dimensions: 5.50 x 4.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Dimensions (OD): 5.0" x 4.0" x 3.0" HWeight: 2 poundsShipping Weight: 2 lbs
Shipping Dimensions: 5.50 x 4.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT LilPet Fixed Volume Pipettor, 10ul (LIL-10)
- KEY SURGICAL Stainless Steel Oblong Tray, 10" (874001)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- SP BEL-ART LYO Bottle 2-Color Wash Bottle, Sfty Lbl (F11646-0638)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- BEL-ART Scienceware Orbital Shaker, Vibrating (437041)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-UK)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- OHAUS Insert Retainer, Foam Material (30400227)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- Heathrow Scientific Lab Mixers & Blenders