Shop All Lab Mixers & Blenders
Heathrow Scientific
Mini Vortexer, Black
Mfr # 353137
Zoro # G704968658
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 3.5 in
- Plate Width 5.5 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 353137
- Zoro # G704968658
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 3.5 in |
Plate Width | 5.5 in |
Height | 4.5 in |
Description
Mini Vortexer offers optimal vortex mixing for a variety of tube sizes up to 50ml. Simple, touch start operation enables quick mixing and rapid vortexing (4,500 rpm) with one hand. Modern design with stable platform features low activation force that helps prevent user fatigue when performing repetitive procedures; quiet operation; and low vibration. Maintenance free unit is manufactured of durable ABS for excellent chemical resistance and durability. Powerful mixing Low profile, compact size
Dimensions (OD): 5.0" x 4.0" x 3.0" HWeight: 2 poundsShipping Weight: 2 lbs
Shipping Dimensions: 5.50 x 4.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Dimensions (OD): 5.0" x 4.0" x 3.0" HWeight: 2 poundsShipping Weight: 2 lbs
Shipping Dimensions: 5.50 x 4.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Deluxe Support Stand, 4" X 6 (SSB4X6-J)
- SAMCO SCIENTIFIC Transfer Pipets, General Purpose, 3in. (8.7 cm), PE, 1.7mL, Bulk, NS (273)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV312)
- SOUTHWIRE To 4 Square Conversion Plate Cover, 4-11/16 (72CP)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- SCILOGEX LABORATORY Compact Magnetic HotPlate Stirrer, Ceramic Plate Model (410038)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- SPER SCIENTIFIC Mini Mixer (460001)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- UNITED SCIENTIFIC Color Mixing Apparatus (CMA001)
- Heathrow Scientific Lab Mixers & Blenders