Shop All Lab Shakers
Heathrow Scientific
Mini Vortex Mixer 100-240VAC, 50/60 Hz
Mfr # 120598
Zoro # G6147445
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Vortex Mixer
- Platform Length - Lab Equipment 5.25 in
- Overall Depth 5 1/8 in
- Platform Width - Lab Equipment 5.4 in
- Standards CB Scheme, CE, RoHS3, SGS (Canada and US), UKCA, WEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120598
- Zoro # G6147445
- Country of Origin China
- Category Lab Shakers
Dimensions
Platform Length - Lab Equipment | 5.25 in |
Overall Depth | 5 1/8 in |
Platform Width - Lab Equipment | 5.4 in |
Overall Height | 3 in |
Overall Width | 4 1/4 in |
Platform Length | 5 1/4 in |
Platform Width | 5 3/8 in |
Description
Shaker, Vortex Mixer, Platform Length - Lab Equipment 5.25 in, Platform Width - Lab Equipment 5.4 in, Load Capacity 0.1 lb, Speed Range 0 to 4,500 rpm, Capacity - Lab Equipment 1 x 50 mL, Operating Temp. Range 2 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.3 A, Hz 50/60, Voltage 100/240, Overall Depth 5 1/8 in, Overall Height 3 in, Overall Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- SENSOREX Wtrprf cp cble ssmbly 25ft BNC Cnnectr (S653/25/BNC)
- HARDWOOD Tapered Mini-tip Cotton Swab, w/W, PK1000 (823-WC)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- Heathrow Scientific Lab Mixing & Blending