Shop All Laboratory Slide Storage
Heathrow Scientific
MICROSCOPE SLIDE Bx 100 SLOTTED BLUE HEA
Mfr # HEA15994M
Zoro # G4650737
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 100
- Holds (100) 76 x 26 mm
- Size 8.2 x 6.9 x 1.3 in
- Height 8 3/4 in
- Width 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HEA15994M
- Zoro # G4650737
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Size | 8.2 x 6.9 x 1.3 in |
Height | 8 3/4 in |
Width | 6 3/4 in |
Depth | 1 in |
Overall Width | 6.9 in |
Overall Length | 8.2 in |
For Slide Width | 26 mm |
For Slide Length | 76 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 100 |
Holds | (100) 76 x 26 mm |
Color | Blue |
Material | Plastic |
Number of Compartments | 100 |
Includes | Inventory Card |
Product Type | Microscope Slide Box |
Number of Slides/Slide Boxes Held | 100 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8.2 in, Overall Width 6.9 in, Size 8.2 x 6.9 x 1.3 in, Holds (100) 76 x 26 mm, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Accu-Pour Measuring Pitcher, 128 oz (GM400)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T0-A1-CF-EC-ESDBLU)
- MICROLIT Motorized E-Burette, 10ml (TIC-10)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA1940-A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994C)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- Heathrow Scientific Laboratory Slide Storage