Shop All Microscope Accessories
Heathrow Scientific
Microscope Slide Box, Red, 25 Capacity
Mfr # 247675-R
Zoro # G604971857
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.38 in
- Width 5.5 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 247675-R
- Zoro # G604971857
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 1.38 in |
Width | 5.5 in |
Height | 3.5 in |
Description
Microscope slide boxes store 25 microscope slides (3'' x 1'' or 75 mm x 25 mm slides). Manufactured of heavy duty polystyrene with rust resistant, nickel-plated clips and hinge pins. Resilient cork lining protects stored slides. Numbered slots correspond to the slide inventory sheet on the inside cover. Boxes provide convenient stacking and efficient storage.
Dimensions (inches): 5 1/2 x 3 1/2 x 1 1/4 Durable polystyrene UnbreakableShipping Weight: 0.25 lbs
Shipping Dimensions: 5.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Dimensions (inches): 5 1/2 x 3 1/2 x 1 1/4 Durable polystyrene UnbreakableShipping Weight: 0.25 lbs
Shipping Dimensions: 5.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK4 (2351A-50)
- ZORO SELECT Tongs, Beaker, 13.5 In.Long (H-23440)
- MENDA Graduated Acetone Bottle, 6 oz., Yellow (35733)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- AMSCOPE 12V 10W Tungsten Bulb for Microscopes (BT-12V10W)
- AMSCOPE Pair of Super Widefield 20X Microscope Eyepieces (30mm) (EP20X30)
- Heathrow Scientific Microscopes